missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid
GREENER_CHOICE

Product Code. 10125173
Change view
Click to view available options
Well Count:
6
12
Capacity (Metric):
10 mL
30 mL
Unit Size:
Pack of 50
Pack of 60
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Well Count Capacity (Metric) unitSize
10125173 6 30 mL Pack of 50
10034063 12 10 mL Pack of 60
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10125173 Supplier Greiner Bio-One Supplier No. 657110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Cell culture plate for tissue reconstruction in vitro. Greiner Bio-One ThinCert™ Multiwell Sterile Plates with Lid are optimized for use with cell culture inserts.

  • Deep wells allow larger volume of medium to be available to air-lift-culture
  • Consist of notches for fixing position of inserted ThinCertTM cell culture inserts
  • Includes lid with condensation rings
  • Available as 6 well and 12
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 30 mL
Color Clear
Material Polystyrene
Shape Rectangular
Sterility Sterile
Type Cell Culture Plate
Well Count 6
Includes Lid
Dimensions (L x W x H) 129.5 x 86.6 x 39.5 mm
Length (Metric) 128.9 mm
Width (Metric) 86 mm
Height (Metric) 39.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.