missing translation for 'onlineSavingsMsg'
Learn More

Beckman Coulter™ Thin Wall PP Centrifuge Tubes

Product Code. 10165883
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
5.00 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10165883 5.00 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10165883 Supplier Beckman Coulter™ Supplier No. 326819
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use in ultracentrifuge rotors. Beckman Coulter™ Thin Wall PP Centrifuge Tubes are 5mL open top polypropylene tubes for floor preparation of centrifuge samples.

For use in Ultracentrifuge Rotors:

  • SW 55 Ti (Part Numbers 342194, 342196)
  • MLS-50 (Part Number 367280)

Specifications

Diameter (English) Outside 0.5 in.
Capacity (Metric) 5.00 mL
Material Polypropylene
For Use With Ultracentrifuge Rotors: SW 55 Ti, MLS-50
No. per Pack 50
Length (Metric) 51 mm
Bottom Shape Round
Closure Type Open Top
Diameter (Metric) 13 mm
Product Type Centrifuge Tube (Thick Wall)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.