missing translation for 'onlineSavingsMsg'
Learn More

BOLA Thermometers for Flasks

Product Code. 10174481
Change view
Click to view available options
Max. Temperature (Metric):
250°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. Temperature (Metric) unitSize
10174481 250°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10174481 Supplier BOLA Supplier No. B28709
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Thermometers for Flasks PTFE - coated

PTFE-jacketed glass thermometer, measuring range 0/+250:1°C

Specifications

Bottle Size 2000-6000 mL
Certifications/Compliance FDA
Diameter (Metric) Probe 7 mm
Length (Metric) Overall 600 mm
Max. Temperature (Metric) 250°C
Min. Temperature (Metric) -200°C
Immersion Length 450 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.