missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels

Product Code. 17140511
Change view
Click to view available options
Length (Metric):
9.53 mm
12.70 mm
25.40 mm
Color:
Blue, White
Green, White
Orange, White
Pink, White
Red, White
Yellow, White
Quantity:
10,000 Labels/Roll
2500 Labels/Roll
3000 Labels/Roll
Unit Size:
Pack of 10000
Pack of 2500
Pack of 3000
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Color Quantity unitSize
17140511 9.53 mm Blue, White 3000 Labels/Roll Pack of 3000
17190501 9.53 mm Yellow, White 3000 Labels/Roll Pack of 3000
17100511 9.53 mm Red, White 3000 Labels/Roll Pack of 3000
17110511 9.53 mm Pink, White 3000 Labels/Roll Pack of 3000
17120511 9.53 mm Orange, White 3000 Labels/Roll Pack of 3000
17130511 9.53 mm Green, White 3000 Labels/Roll Pack of 3000
17130501 12.70 mm Yellow, White 2500 Labels/Roll Pack of 2500
17140501 12.70 mm Red, White 2500 Labels/Roll Pack of 2500
17150501 12.70 mm Pink, White 2500 Labels/Roll Pack of 2500
17160501 12.70 mm Orange, White 2500 Labels/Roll Pack of 2500
17170501 12.70 mm Green, White 2500 Labels/Roll Pack of 2500
17180501 12.70 mm Blue, White 2500 Labels/Roll Pack of 2500
17150511 12.70 mm Yellow, White 3000 Labels/Roll Pack of 3000
17160511 12.70 mm Red, White 3000 Labels/Roll Pack of 3000
17170511 12.70 mm Pink, White 3000 Labels/Roll Pack of 3000
17180511 12.70 mm Orange, White 3000 Labels/Roll Pack of 3000
17190511 12.70 mm Green, White 3000 Labels/Roll Pack of 3000
17100521 12.70 mm Blue, White 3000 Labels/Roll Pack of 3000
17170491 12.70 mm Yellow, White 10,000 Labels/Roll Pack of 10000
17180491 12.70 mm Red, White 10,000 Labels/Roll Pack of 10000
17190491 12.70 mm Pink, White 10,000 Labels/Roll Pack of 10000
17100501 12.70 mm Orange, White 10,000 Labels/Roll Pack of 10000
17110501 12.70 mm Green, White 10,000 Labels/Roll Pack of 10000
17120501 12.70 mm Blue, White 10,000 Labels/Roll Pack of 10000
17110491 25.40 mm Yellow, White 3000 Labels/Roll Pack of 3000
17120491 25.40 mm Red, White 3000 Labels/Roll Pack of 3000
17130491 25.40 mm Pink, White 3000 Labels/Roll Pack of 3000
17140491 25.40 mm Orange, White 3000 Labels/Roll Pack of 3000
17150491 25.40 mm Green, White 3000 Labels/Roll Pack of 3000
17160491 25.40 mm Blue, White 3000 Labels/Roll Pack of 3000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 17140511 Supplier Brady™ Supplier No. 306988
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Our B-494 polyester label is a reliable sample identification and traceability solution.

  • The label will stay attached and remain legible, even when exposed to chemicals or stored in liquid nitrogen
  • Thanks to subsurface printing, the label's colour code will not fade, smear or smudge and will continue to offer fast sample recognition long after it was printed

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Acrylic, Permanent
Coating None
Color Blue, White
Finish Gloss
Format Roll
Material Polyester
Printable Sides Front
Print Technology Ink Jet
Product Type Label
Sterility Non-sterile
For Use With (Application) Cold temperature labelling, Component and equipment labelling, Laboratory labelling
For Use With (Equipment) i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model THT-304-494-3-BL
No. per Pack 3000 Sets / Roll
Quantity 3000 Labels/Roll
Shape Rectangle with Circle
Size 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Temperature Range (English) -320.8°F to +158°F
Temperature Range (Metric) -196°C to +70°C
Thickness (English) 0.003 in.
Thickness (Metric) 0.0762 mm
Vertical Repeat (Metric) 12.70 mm
Dimensions (LxW) 25.40 mm (W) x 9.53 mm (H) x 9.53 mm (Dia)
Length (English) 0.375 in.
Length (Metric) 9.53 mm
Width (English) 1 in.
Width (Metric) 25.40 mm
Width (English) Printable Area 25.40 mm
Height (English) 0.375 in.
Height (Metric) 9.53 mm
Diameter (English) 0.375 in.
Diameter (Metric) 9.53 mm
Alternate Part Number THT-304-494-3-BL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.