missing translation for 'onlineSavingsMsg'
Learn More

Testo™ Testoterm™ Self-Adhesive Foil Thermometer Strips

Product Code. 10078480
Change view
Click to view available options
Temperature Range (Metric):
161°C to 204°C
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
10078480 161°C to 204°C Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10078480 Supplier Testo™ Supplier No. 0646 2532

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Monitor the temperature of moving or small objects and long-term monitoring of transport and storage temperatures. Testoterm™ Self-Adhesive Foil Thermometer Strips can be applied to a variety of different surfaces.

  • Self-adhesive temperature strips
  • Change color when thresholds are exceeded within 2 to 3 seconds
  • Measuring range +116 to +154°C

Specifications

Dimensions (L x W x H) 50 x 18 mm
Max. Temperature (Metric) 204°C
Min. Temperature (Metric) 161°C
Temperature Range (Metric) 161°C to 204°C
Accuracy ±1.5°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.