missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Test Tubes with NS Joint, with Conical Bottom
Description
- With conical bottom
- With socket NS 14/23
- Available without stopper
- With PE stopper or with hexagonal hollow glass stopper
- Made of DURAN™ tubing
Specifications
Specifications
| Closure Material | Polyethylene |
| Length (Metric) | 115 mm |
| Material | Borosilicate Glass (3.3) |
| Diameter (Metric) | 17 mm |
| Closure Type | Stopper |
| Bottom Shape | Conical |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?