missing translation for 'onlineSavingsMsg'
Learn More

Retsch™ Test Sieve with Calibration Certificate

Product Code. 10350722 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
75 μm
1 mm
1.40 mm
300 μm
16.00 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10350722 75 μm Each
10268501 300 μm Each
10300732 1 mm Each
10630842 1.40 mm Each
10117081 16.00 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10350722 Supplier Retsch™ Supplier No. 60.331.000075
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Retsch™ Test Sieve is supplied with a Calibration Certificate that shows the exact measuring data of the mesh and a statistical evaluation of the data.

  • High quality joining technology guarantees permanently taut wire mesh
  • One-piece cast sieve frame and seamless mesh joint prevent cross contamination
  • Stainless steel sieve frame with high form stability
  • High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving

Specifications

Pore Size 75 μm
Type Test Sieve
Certifications/Compliance DIN ISO 3310/1
Material Stainless Steel
Includes Calibration Certificate
Height (Metric) 50 mm
Diameter (Metric) Outer 200 mm
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.