missing translation for 'onlineSavingsMsg'
Learn More

Retsch™ Test Sieve with Calibration Certificate

Product Code. 10117081 Shop All Retsch Products
Change view
Click to view available options
Pore Size:
75 μm
1 mm
1.40 mm
300 μm
16.00 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
10117081 16.00 mm Each
10350722 75 μm Each
10268501 300 μm Each
10300732 1 mm Each
10630842 1.40 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10117081 Supplier Retsch™ Supplier No. 60.331.016000
Only null left
Add to basket
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

Retsch™ Test Sieve is supplied with a Calibration Certificate that shows the exact measuring data of the mesh and a statistical evaluation of the data.

  • High quality joining technology guarantees permanently taut wire mesh
  • One-piece cast sieve frame and seamless mesh joint prevent cross contamination
  • Stainless steel sieve frame with high form stability
  • High degree of corrosion resistance and easy cleaning thanks to high-alloy stainless steel
  • Excellent product quality due to extensive optical inspection
  • Maximum stability and optimum sealing when used in sieve stacks thanks to the o-ring which is placed in the recess designed for this purpose
  • Clear and precise labeling of the sieves with full traceability based on individualized laser engraving

Especificaciones

Pore Size 16.00 mm
Type Test Sieve
Certifications/Compliance DIN ISO 3310/1
Material Stainless Steel
Includes Calibration Certificate
Height (Metric) 50 mm
Diameter (Metric) Outer 200 mm
Mesh Material Stainless Steel
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.