missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Temperature Probes (PT 100)
Description
- One measuring sensor in a PTFE-encapsulated stainless steel tube (1.471). Temperature probe 8 mm, tip 6 mm, collar ring 12 mm. With white PFA-coated cable (length: 1.5 m, 4 strands).
- Typical response times:
- T 50: 7 - 12 s
- T 90:14 - 16 s
Specifications
Specifications
| Certifications/Compliance | FDA |
| Disposable | Reusable |
| Length (Metric) | 100 mm |
| Length (Metric) Cable | 135 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?