missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ T-Shaped Tube Fittings
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Pressure resistance to 5 bar
- Vacuum suitable
- Tube fitting of PTFE
- Available in various sizes
Specifications
Specifications
| Certifications/Compliance | FDA |
| Material | PTFE |
| Min. Operating Temperature (Metric) | -200°C |
| Tubing Size | Tubing O.D. 8 mm |
| Thread Size | 18 x 28 |
| Shape | T-shape |
| Color | White |
| Maximum Pressure | 5 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Tube Fitting |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?