missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Custom Cemented Needle Syringes
Description
- Ideal for dispensing volumes from 1 up to 500 μL
- A variety of volumes, lengths, and gauges available
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Needle Gauge | Custom |
| Diameter (Metric) Inner | 1.03 mm |
| Diameter (Metric) Outer | 7.75 mm |
| Product Type | Gastight |
| Max. Pressure | 68.9 bar |
| Max. Temperature (Metric) | 50°C |
| Model | 1705 |
| Min. Temperature (Metric) | 10°C |
| Quantity | 1 Ea. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?