missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stirrer Paddle Rod
Click to view available options
Length (Metric):
350 mm
550 mm
Unit Size:
Each
Description
- Stainless Steel
Specifications
Specifications
| Diameter (English) | 0.3 in. |
| Diameter (Metric) | 8 mm |
| Length (English) | 13.8 in. |
| Length (Metric) | 350 mm |
| Type | Paddle Rod |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction