missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Heating Block Kit
Description
- Safest way to heat round-bottom flasks
- Flexible modular system for a wide range of sizes up to 500 mL
- Low-well design is perfect for multi-neck flasks
Specifications
Specifications
| For Use With (Equipment) | Hot Plate or Stirring Hot Plate |
| Material | Anodized Aluminum |
| No. of Places | 9 |
| Type | Block Kit |
| Includes | Base with 3 x 25 mL, 3 x 50 mL and 3 x 100 mL inserts |
| Size | 3 x 25 mL, 50 mL, 100 mL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?