missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ Straight Polypropylene Hose Connectors With Sealing Lip, FPM o-ring and PBTP Nut
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Diameter (Metric) Inner | 7 mm |
| Material | Polypropylene |
| Overall Length (Metric) | 52 mm |
| For Use With (Application) | For connecting Elastic tubing to GL-threaded equipment |
| Min. Operating Temperature (Metric) | -20°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 18 |
| Shape | Straight |
| Max. Operating Temperature (Metric) | 110°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?