missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Straight Needle-Valve Stopcock

Product Code. 10059670 Shop All Brand Products
Change view
Click to view available options
For Use With (Equipment):
2 to 10 mL Burette
25 mL Burette
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
10059670 25 mL Burette Each
10470863 2 to 10 mL Burette Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10059670 Supplier BRAND™ Supplier No. 82221
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Straight Needle-Valve Stopcock is constructed of glass and includes a polypropylene cap.

  • Valve housing with precision Borosilicate Glass 3.3 burette tip
  • Interchangeable PTFE valve spindle, PP cap. and retention device
  • Valve opening 0 to 2.5 mm
TRUSTED_SUSTAINABILITY

Specifications

Type Straight Needle-valve Stopcock
Diameter (Metric) 0 to 2.5 mm
Material Borosilicate Glass (3.3)
For Use With (Equipment) 25 mL Burette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.