missing translation for 'onlineSavingsMsg'
Learn More

BOLA Stopcocks with Hose Connectors

Product Code. 10034940
Change view
Click to view available options
Diameter (Metric):
1 mm
1.5 mm
2 mm
3 mm
4 mm
6 mm
Diameter (Metric) Side Arm:
4 mm
4.5 mm
6 mm
8 mm
10 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Diameter (Metric) Side Arm unitSize
10034940 3 mm 6 mm Each
10360961 1.5 mm 4.5 mm Each
10669411 4 mm 8 mm Each
10617911 6 mm 10 mm Each
10564212 1 mm 4 mm Each
10627911 2 mm 6 mm Each
10797161 4 mm 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10034940 Supplier BOLA Supplier No. E65006
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stopcocks with Hose Connectors PTFE, for low pressures

  • 2-way stopcock with straight bore and two hose connectors or 3-way stopcock with T-shaped bore and three hose connectors for connecting elastic tubing.
  • Conical stopcock plug, tightness is increased by turning the nut on the lower side.
  • 3-way stopcock plug with T-shaped mark of flow direction.
  • Universal chemical resistance, the flowing product is only exposed to PTFE.

Specifications

Diameter (Metric) 3 mm
Autoclavable Autoclavable
Diameter (Metric) Side Arm 6 mm
Certifications/Compliance FDA
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.