missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Straight-Bored Stopcocks

Product Code. 10091051
Change view
Click to view available options
Plug Bore:
4.9 mm
7 mm
10.9 mm
12.7 mm
Closure Size:
Nominal O.D.: 10 mm
Nominal O.D.: 13 mm
Nominal O.D.: 15 mm
Nominal O.D.: 8 mm
Unit Size:
Each
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Closure Size unitSize
10091051 12.7 mm Nominal O.D.: 15 mm Pack of 10
10564471 7 mm Nominal O.D.: 10 mm Pack of 10
12388249 4.9 mm Nominal O.D.: 8 mm Each
10603282 10.9 mm Nominal O.D.: 13 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10091051 Supplier Kartell™ Supplier No. 0037900
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for liquids and gases under low pressure or low vacuum.

  • HDPE body interfaces with polypropylene tap
  • Operating pressure 0.5 bar

Specifications

Plug Bore 12.7 mm
Material Polypropylene, HDPE
Closure Size Nominal O.D.: 15 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.