missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Stirring Rod for Stirrer R18

Product Code. 10727784
Change view
Click to view available options
Length (Metric):
350 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10727784 350 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10727784 Supplier Karl Hecht™ Supplier No. 42067004
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for stirring tasks of up to 50 litres of liquid in school and laboratory settings.

  • 8mm shaft diameter
  • With traverse stirring end
  • Total length of 350mm
  • Blade dimensions of 90 x 15mm
  • Manufactured from stainless steel

Specifications

Diameter (Metric) Shaft 8 mm
Dimensions (L x W) 90 x 15 mm Blade
Length (Metric) 350 mm
For Use With (Application) Stirring tasks up to 50L
For Use With (Equipment) Stirrer R18
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.