Learn More
Heinz Herenz Steristoppers No.14LD for Glasses
Description
Steristoppers™ are an invention of the Heinz Herenz company and have proven themselves worldwide for many years. The cellulose stoppers are ideal for sterile sealing of bacterial cultures in test tubes, Erlenmeyer flasks and culture flasks. Many important institutions all over the world rely on our in house invention, because in addition to its outstanding properties it also simplifies work in the laboratory.
- Autoclavable up to 200 °C
- Bacteria filtering
- Sterilizable
- Air permeable
- Good value for money
- Available in various sizes, shapes and packaging units. Special designs are also possible.
Please note:
- Only suitable for single use
Specifications
Specifications
| Disposable | Single-use |
| Autoclavable | Autoclavable |
| Color | White |
| Diameter (Metric) Bottom | 11 mm |
| Diameter (Metric) Outer | 16 mm |
| Diameter (Metric) Top | 16 mm |
| Material | Cellulose Fiber |
| Product Type | Steri-stopper |
| Shape | Conical |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.