missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Poxygrid™ 96-Place Test Tube Rack

Product Code. 10099799 Shop All SP Scienceware Products
Change view
Click to view available options
Holds:
Tubes (16 to 20 mm)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
10099799 Tubes (16 to 20 mm) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10099799 Supplier Bel-Art™ SP Scienceware™ Supplier No. F187650001
Only null left
Add to basket
Edge
Add to basket

Ideal for mimicking the 96-place format used in microplates, deep-well plates and other tools configured for drug discovery and robotic applications

Ideal for mimicking the 96-place format used in microplates, deep-well plates and other tools configured for drug discovery and robotic applications

  • Flow-through design allows rapid temperature changes of samples when transferring between ice bath and heated water bath
  • Rigid wire construction with blue epoxy finish
  • Steam autoclavable at 121°C (250°F)

Specifications

Autoclavable Autoclavable
Color Blue
Holds Tubes (16 to 20 mm)
Material Steel
Positions 96
For Use With (Equipment) For 13-16mm Test Tubes
Quantity 1 Each
Dimensions (L x W) 24.2 x 17cm
Dimensions (L x W x H) 24.2 x 17 x 6.4cm
Length (Metric) 24.2 cm
Diameter (Metric) Opening 20 mm
Product Type Test Tube Rack
Diameter (Metric) Inner 20 mm
Height (Metric) 6.4 cm
Array 8 x 12
Width (Metric) 17 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.