missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Steel Dressing Jars with Lid and Integral Handle
Specifications
Specifications
| Dimensions (L x W x H) | 102 dia. x 80mmH |
| Includes | Lid |
| Material | Stainless Steel |
| Quantity | 1Each |
| Weight (Metric) | 290 g |
| Shape | Round |
| Height (Metric) | 80 mm |
| Product Type | Metal Dressing Jar |
| Closure Material | Stainless Steel |
| Diameter (Metric) | 102 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?