missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Stand Rod for Overhead Stirrers

Description
- Replacement rod for standard A110 Stand (14-500-354 and 14-500-2)
- Also compatible with Caframo A110BASE (14-638-265) Heavy-Duty stand base
- Composed of 304 stainless steel tube, 1 in (25 mm) dia.
- Accommodates taller mixing vessels
Specifications
Specifications
| Diameter (English) Shaft | 1 in. |
| Diameter (Metric) Shaft | 2.54 cm |
| For Use With (Equipment) | Safety Stand of Overhead Stirrer |
| Includes | Rod Cap |
| Length (English) | 48 in. |
| Length (Metric) | 121.9 cm |
| Type | Support Rod |
| Coating | Uncoated |
| Material | Stainless Steel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?