missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Stainless Steel Weight Forceps

Product Code. 10008150
Change view
Click to view available options
Length (Metric):
92 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10008150 92 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10008150 Supplier Usbeck Laborgeraete™ Supplier No. 3180
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Tip Style Plastic point
No. per Pack 1 Pack
Material Stainless Steel
Length (Metric) 92 mm
Dimensions (L x W) 92 L mm
Type Weight Forceps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.