missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stainless steel
- Outlet allows draining to occur during separation or sorting
- Compatible with multiple test sieves, based upon diameter
- Excellent product quality due to extensive optical inspection
- Maximum stability and optimum sealing when used in sieve stacks with O-ring
- Clear and precise labeling of the sieves with full traceability based on individualized laser engraving
Specifications
Specifications
| Type | Collecting Pan With Outlet |
| Material | Stainless Steel |
| For Use With (Equipment) | Test sieves, Analytical Sieve Shaker AS 200 Digital |
| Height (Metric) | 56 mm |
| Diameter (Metric) Outer | 305 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?