missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Stainless Steel Standard Retort Clamps with Cork

Product Code. 10160461
Change view
Click to view available options
Diameter (Metric):
25 mm
40 mm
60 mm
80 mm
Diameter (Metric) Inside:
25 mm
40 mm
60 mm
80 mm
Jaw Type:
Cornered Jaw
Round
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Diameter (Metric) Inside Jaw Type unitSize
10160461 40 mm 40 mm Cornered Jaw Each
10008390 25 mm 25 mm Cornered Jaw Each
10413351 25 mm 25 mm Round Each
10637721 80 mm 80 mm Round Each
10464091 40 mm 40 mm Round Each
10384091 60 mm 60 mm Cornered Jaw Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10160461 Supplier Bochem™ Supplier No. 5407
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from stainless steel. Bochem™ Stainless Steel Standard Retort Clamps with Cork comes in two types: round and angled.

  • Retort clamp
  • Stainless steel
  • Two types: Round jaws and Angled jaws

Specifications

Quantity 1 Ea.
Type Stand Clamp
Material Stainless Steel
Diameter (Metric) 40 mm
Length (Metric) 150 mm
Jaw Type Cornered Jaw
Diameter (Metric) Inside 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.