missing translation for 'onlineSavingsMsg'
Learn More

Roetzmeier™ Safety Funnel for Plastic Canisters, DIN61

Product Code. 10088892
Encompass
Change view
Click to view available options
Diameter (Metric)Top:
120 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)Top unitSize
10088892 120 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10088892 Supplier Roetzmeier™ Supplier No. TK61

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Safety funnel designed for safe and comfortable filling of plastic canisters with solvents.

  • Maximum safety for you and your solvents
  • Allows to safely and comfortably fill plastic canisters with opening DIN61
  • Made of stainless steel 316 and 304
  • With flame trap, closure head, and overfill protection
  • Conductive – can be bonded using the grounding ring or any other part of the funnel

Specifications

Diameter (Metric)Top 120 mm
Diameter (Metric) Stem 45 mm
Material Stainless Steel
Height (Metric) 330 mm
Autoclavable Autoclavable
Diameter (Metric) Filter 42 mm
Max. Temperature (Metric) 200°C
Quantity 1
Weight (Metric) 0.59 kg
Diameter (English)Top 4.7 in.
Height (English) 13 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.