missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Stainless steel PRP-3 Analytical Guard Cartridges

Product Code. 10117400
Change view
Click to view available options
Particle Size:
10 μm
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size unitSize
10117400 10 μm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10117400 Supplier Hamilton™ Supplier No. 79454
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 5 Pack
Particle Size 10 μm
Length (Metric) 20 mm
Max. Pressure 5000 psi
Type Replacement Guard Cartridges
Diameter (Metric) Inner 2.1 mm
Stationary Phase PRP-3
Material Stainless Steel
Packing Material PSDVB
Column Format Replacement Guard Cartridge
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.