missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Balances and Scales
- Calibration Weights
- Sartorius™ Stainless Steel OIML Class E2 Reference Line Weight Without DAkkS Calibration Certificate
Sartorius™ Stainless Steel OIML Class E2 Reference Line Weight Without DAkkS Calibration Certificate
Product Code. 10174411 Shop All Sartorius Products
Change view
Click to view available options
Mass:
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
200 mg
500 mg
1 g
2 g
5 g
10 g
20 g
50 g
100 g
200 g
500 g
1 kg
2 kg
5 kg
10 kg
20 kg
50 kg
Unit Size:
Each
23 product options available for selection
| Product Code. | Mass | unitSize |
|---|---|---|
| 10174411 | 50 kg | Each |
| 10173741 | 100 g | Each |
| 10052211 | 10 g | Each |
| 10642202 | 10 kg | Each |
| 10616274 | 10 mg | Each |
| 10656363 | 1 g | Each |
| 10397201 | 1 kg | Each |
| 10042131 | 1 mg | Each |
| 10032071 | 200 g | Each |
| 10693922 | 200 mg | Each |
| 10387441 | 20 g | Each |
| 10745892 | 20 kg | Each |
| 10564181 | 2 kg | Each |
| 10612772 | 2 g | Each |
| 10275791 | 20 mg | Each |
| 10554371 | 2 mg | Each |
| 10490842 | 500 g | Each |
| 10327591 | 50 g | Each |
| 10706852 | 500 mg | Each |
| 10585311 | 50 mg | Each |
| 10595501 | 5 g | Each |
| 10718772 | 5 kg | Each |
| 10662202 | 5 mg | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
This item is not returnable.
View return policy
Product Code.
10174411
Supplier
Sartorius™
Supplier No.
YCW75200
This item requires a price update prior to being ordered.
Request a Price for this item here.
This item is not returnable.
View return policy
Description
Stainless Steel OIML Class E2 Reference Line Weight Without DAkkS Calibration Certificate
Specifications
Specifications
| Case Material | Wood |
| Mass | 50 kg |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?