missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Stainless Steel Syringe Replacement Needles
Description
- Sterican™
- Blunt
- Stainless steel
- Latex-free
- Sterile
Specifications
Specifications
| Material | Stainless Steel |
| Needle Gauge | 22 G |
| Diameter (Metric) Outer | 0.7 mm |
| Latex Free | Yes |
| Length (Metric) | 30 mm |
| Product Type | Needle |
| Sterility | Sterile |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?