missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Stainless Steel Syringe Replacement Needles

Product Code. 10156260
Change view
Click to view available options
Needle Gauge:
22 G
27 G
Length (Metric):
12 mm
30 mm
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Length (Metric) unitSize
10156260 27 G 12 mm Pack of 100
10635913 22 G 30 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10156260 Supplier B Braun™ Supplier No. 4665406

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Replace needles on syringes with removable needles using Use B Braun™ Sterican™ Stainless Steel Syringe Replacement Needles. for relevant routine, pre- and post-op patient needs.

  • Sterican™
  • Stainless steel
  • Latex-free
  • Sterile

Specifications

Material Stainless Steel
Needle Gauge 27 G
Diameter (Metric) Outer 0.4 mm
Latex Free Yes
Length (Metric) 12 mm
Product Type Needle
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.