missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Mesh Sieve - ISO
Description
- Precision frame ensures consistent nestability
- Precise aperture
- Natural fillet for free flowing of sample
- Totally sealed, no crevice to lose material
- Evenly tensioned mesh ensures accurate analysis
- Safe edge with big radius makes it comfortable to handle
- Serial number ensures full traceability
Specifications
Specifications
| Pore Size | 106 μm |
| Diameter (English) Outer | 8 in. |
| Height (Metric) | 50 mm |
| Diameter (Metric) Outer | 203 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?