missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Laboratory forceps
- Stainless steel
- Smooth Jaws
- 115 mm
- Sharp ends
Specifications
Specifications
| Tip Style | Sharp, Straight |
| Length (English) | 6 in. |
| Material | Stainless Steel |
| Length (Metric) | 115 mm |
| Product Type | Forceps |
| Sterility | Non-sterile |
| Style | Standard |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?