missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Usbeck Laborgeraete™ Stainless Steel Fine Point Forceps
Specifications
Specifications
| Tip Style | Fine |
| No. per Pack | 1 Pack |
| Material | Stainless Steel |
| Length (Metric) | 130 mm |
| Dimensions (L x W) | 130 L mm |
| Type | Forceps |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?