missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Stacking and Nesting Perforated Crate

Product Code. 17948821
Change view
Click to view available options
Color:
Beige, Transparent
Blue
Brick Red
Gray
Green
Red
White
Yellow
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
17948821 Green Each
17968771 White Each
17978861 Brick Red Each
17908421 Red Each
17998631 Yellow Each
17968951 Beige, Transparent Each
17958871 Blue Each
17978731 Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17948821 Supplier Gilac™ Supplier No. G156736

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Stacking and Nesting Perforated Crate is lightweight and easy to grab hold of thanks to practical, ergonomic integrated handles.

  • Stacking and nesting perforated crate.
  • Lightweight.
  • Easy to grab hold of thanks to practical, ergonomic integrated handles.
  • Stackable up to 2 m.
  • 1/2 turn with direction indicator for stacking and nesting.

Specifications

Capacity (English) 7.4 gal.
Capacity (Metric) 28 L
Closure Type None
Color Green
Material HDPE
Shape Rectangular
Product Type Crate
Stackable Yes
Dimensions (L x W x H) 600 x 380 x 155 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 380 mm
Width (English) 15 in.
Height (Metric) 155 mm
Height (English) 6.1 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.