missing translation for 'onlineSavingsMsg'
Learn More

KARTELL Stackable Tank

Product Code. 10132621
Change view
Click to view available options
Capacity (Metric):
72 mL
100 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10132621 100 mL Each
10622902 72 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10132621 Supplier KARTELL Supplier No. 0060500
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The Stackable Tanks are deep trays ideal for laboratory storage.

  • Can be stacked.
  • High resistance to organic and inorganic acids.
  • Robust with lifting lugs and strengthening ribs to ensure long life.
  • MATERIAL: HDPE

Specifications

Capacity (Metric) 100 mL
Color White
Height (Metric) 445 mm
Length (Metric) 600 mm
Material HDPE
Type Deep Tray
Width (Metric) 600 mm
Autoclavable Not Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.