missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hach Lange™ Stablcal Reference Suspension Set
Specifications
Specifications
| Description | Set of reference suspensions I, II, III, IV with Pharm. Eur. 5.0, 2100AN/AN IS with certificate |
| Includes | 100 mL bottle set: less than 0.1; 3; 6; 18; 30 NTU/FNU |
Safety and Handling
Product Identifier
- StablCal Formazin Turbidity Standard, < 0.1 NTU
- Danger
- Respiratory sensitiser Category 1A
- Skin sensitiser Category 1
- H334-May cause allergy or asthma symptoms or breathing difficulties if inhaled.
- H317-May cause an allergic skin reaction.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P272-Contaminated work clothing should not be allowed out of the workplace.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P308+P313-IF exposed or concerned: Get medical advice/attention.
- MIXTURE LIST-Contain: methenamine, Paraformaldehyde
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?