missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Soda-Lime Glass Funnels
Description
- DIN ISO 4798
- With a 60° angle
- Provided in packages of 10
Specifications
Specifications
| Diameter (Metric)Top | Approx. 5 cm |
| Material | Soda Lime Glass |
| Angle | 60° |
| Color | Clear |
| Description | Sloping stem |
| Product Type | Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?