missing translation for 'onlineSavingsMsg'
Learn More

BOLA Snap Valves

Product Code. 10033291
Change view
Click to view available options
Diameter (Metric) Outer:
8 mm
10 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer unitSize
10033291 10 mm Each
10093271 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10033291 Supplier BOLA Supplier No. E67456
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Snap Valves PTFE, motionless sealing action, nuts made of glass-fibre reinforced PTFE

  • Body made of PTFE with 2 connections and nuts made of glass-fibre reinforced PTFE for connecting tubing or tube.
  • Bore dia. 6 mm.
  • Motionless sealing by means of a gastight bellow made of PTFE with flat cone point.
  • No leakages.
  • Lever locks when valve is open, switch setting is easily visible at position of the lever.
  • Suitable for panel mounting
  • Easy disassembly for cleaning
  • Universal chemical resistance, the flowing product is only exposed to PTFE

Specifications

Certifications/Compliance FDA
Autoclavable Autoclavable
Diameter (Metric) Outer 10 mm
Overall Length (Metric) 85 mm
Width (Metric) 44 mm
Height (Metric) 90 mm
Color White
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.