missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ 3350 Smooth Layered Tubing

Product Code. 10022654
Change view
Click to view available options
Diameter (English) Inner:
0.63 in.
Unit Size:
15m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner unitSize
10022654 0.63 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10022654 Supplier Saint Gobain Life Sciences Supplier No. T332043
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed to reduce the risk of particle entrapment and microscopic build-up during fluid transfer. Tygon™ 3350 Tubing features an ultra-smooth inner surface and reduced surface area for improved flow characteristics.

  • Platinum cured silicone with Engineered ultra smooth bore to inhibit bacterial growth, with minimal extractable to help maintain fluid integrity.
  • Documented biocompatibility for sensitive applications.
  • Can be sterilised by autoclave, radiation or gas.
  • Maximum recommended operating temperature 200°C.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.63 in.
Diameter (Metric) Inner 15.9 mm
Material Platinum-cured Silicone
Diameter (English) Outer 0.88 in.
Diameter (Metric) Outer 22.3 mm
Thickness (English) 1/8 in.
Thickness (Metric) 3.2 mm
For Use With (Application) Sensitive Applications
Maximum Pressure 0.49/0.36 bar
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.