missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Slide Round Stirring Bar

Product Code. 10366251
Change view
Click to view available options
Length (Metric):
20, 57 mm
24, 76 mm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10366251 20, 57 mm Pack of 10
10152231 24, 76 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10366251 Supplier Kartell™ Supplier No. 0078600
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The pivot ring reduces the contact surface and fosters optimal stir bar positioning

  • Angled surfaces can provide lots of turbulence even at slow speeds
  •  For containers with irregular bottom - designed to maintain the optimum position in vessels with curved or uneven bottoms
  • The ring helps to reduce vibrations and wear, and reduce the effects of friction from contact with the vessel
  • Suitable for foodstuff
  • Specifications

    Diameter (Metric) 6,48 mm
    Length (Metric) 20, 57 mm
    Material Magnet, PTFE
    Quantity 10
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.