missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ SILICOSEN™ Silicone Stoppers

Product Code. 10670644
Change view
Click to view available options
Diameter (Metric) Inner:
9-11 mm
15-20 mm
17-26 mm
18-21 mm
28-38 mm
42-52 mm
Unit Size:
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10670644 9-11 mm Pack of 10
10716843 15-20 mm Pack of 10
10651604 17-26 mm Pack of 10
10706843 18-21 mm Pack of 10
10047512 28-38 mm Pack of 10
15514859 42-52 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10670644 Supplier Hirschmann™ Supplier No. 8905612
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for the cultivation of aerobic microorganisms. Specially processed culture plugs with continuous bubbles for preparation, filling and sterilization of culture media.

  • Uniform pore structure
  • Good air permeability
  • Chemically and temperature resistant
  • Liquid repellent and reusable

Specifications

Description SILICOSEN, L12
Diameter (Metric) Inner 9-11 mm
For Use With (Application) For The Preparation And Sterilization Of Culture Media
Length (Metric) Ground Zone 10 mm
Length (Metric) Sleeve 40 mm
Quantity 10/Pack
Color Natural
Diameter (Metric) Bottom 9 mm
Diameter (Metric) Top 12 mm
Material Silicone
Product Type Silicone Stopper
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.