missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Silicone Tubing

Product Code. 10177651 Shop All Heidolph Instruments Products
Change view
Click to view available options
Diameter (Metric) Inner:
4.8 mm
Unit Size:
1m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
10177651 4.8 mm 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10177651 Supplier Heidolph™ Supplier No. 5253500000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Platinum-coated silicone tubing for use in pharmaceuticals and biology. Heidolph™ Silicone Tubing is very smooth, biocompatible and inert.

  • Extremely smooth interior prevents bacterial growth.
  • Biocompatible, minimal adsorption and absorption.
  • Good flow properties.
  • High temperature stability.
  • Absolutely inert, softener-free.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, FDA, meets GLP and NSF.
Autoclavable Autoclavable
Diameter (Metric) Inner 4.8 mm
Material Silicone
Diameter (Metric) Outer 9.8 mm
Thickness (Metric) 2.5 mm
For Use With Pump
For Use With (Application) Extremely Smooth Interior Prevents Bacterial Growth, Biocompatible with Minimal Adsorption and Absorption, Good Flow Properties, High Temperature Stability, Inert, Softener-Free, Translucent White.
Min. Operating Temperature (Metric) -80°C
Sterility Non-sterile
Sterilization Method Autoclave for 30 min (at 1 bar, irradiation.)
Height (Metric) 8.8 m Water
Gas Permeability Relatively high
Limitations Not suitable for concentrated solvents, oils, acids or dilute caustic soda; relatively high permeability to gas.
Color Translucent White
Maximum Pressure Continuous/short time 0.8/1.8 bar
Vacuum Level Good
Max. Operating Temperature (Metric) 200°C
Product Type Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.