missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Tubing

Product Code. 10037961
Change view
Click to view available options
Diameter (Metric) Inside:
8 mm
Unit Size:
1m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside unitSize
10037961 8 mm 1m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10037961 Supplier Lauda™ Supplier No. LZS 002

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Material: Silicone

  • For installation at higher air humidity
  • Made from silicone

Specifications

Temperature Range -80°C to +100°C
Type Tubing
Material Silicone
Diameter (Metric) Inside 8 mm
Diameter (Metric) Well 50 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.