missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Silicone Tubes
Description
- Silicone tubing with foam rubber insulation
- 8mm inner diameter (9mm insulated)
- For temperatures from -60 to +100° C
Specifications
Specifications
| For Use With (Equipment) | For connecting thermostat |
| Temperature Range | -60°C to +100°C |
| Type | Silicone Tubing with foam rubber insulation |
| Material | Silicone |
| Length (English) | 3 ft. |
| Length (Metric) | 1 m |
| Diameter (Metric) Inside | 8 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?