missing translation for 'onlineSavingsMsg'
Learn More

Deutsch Neumann™ Silicone Rubber Stoppers

Product Code. 10078630
Change view
Click to view available options
Diameter (Metric) Bottom:
5 mm
8 mm
12.5 mm
17 mm
23 mm
31 mm
36 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Bottom unitSize
10078630 17 mm Each
10682421 12.5 mm Each
10130131 23 mm Each
10537941 31 mm Each
10483331 5 mm Each
10547941 36 mm Each
10672421 8 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 10078630 Supplier Deutsch Neumann™ Supplier No. 1010517
Only null left
Add to basket
Add to basket

For safe and secure closure of laboratory apparatus. Deutsch Neumann™ Silicone Rubber Stoppers are transparent in color.

  • Acc. to DIN 12 871
  • Heat resistant up to 200°C
  • Durometer 50 Shore A
  • Available in a wide range of sizes

Specifications

Height (Metric) 25mm
Quantity 1/Ea.
Color Transparent
Diameter (Metric) Bottom 17 mm
Diameter (Metric) Top 22 mm
Material Silicone
Product Type Silicone Stopper
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.