missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Silicone Tubing for H2 Pump Head

Product Code. 10665693 Shop All Gilson Products
Change view
Click to view available options
Diameter (Metric) Inner:
2.8 mm
4 mm
5 mm
6 mm
7 mm
Diameter (Metric) Outer:
5 mm
6 mm
8 mm
9 mm
10 mm
Flow Rate:
105mL/min.
148mL/min.
207mL/min.
300mL/min.
31mL/min.
Color:
Pink/White
Translucent Beige
Unit Size:
3m
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer Flow Rate Color unitSize
10665693 7 mm 10 mm 300mL/min. Translucent Beige 3m
10492982 5 mm 8 mm 148mL/min. Translucent Beige 3m
10778944 6 mm 9 mm 207mL/min. Translucent Beige 3m
10521113 2.8 mm 5 mm 31mL/min. Pink/White 3m
10062062 4 mm 6 mm 105mL/min. Translucent Beige 3m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10665693 Supplier Gilson™ Supplier No. F117979
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with HF2 pump head

  • Silicone
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 7 mm
Material Silicone Elastomer
Diameter (Metric) Outer 10 mm
Overall Length (Metric) 300 cm
For Use With For HF2 pump heads
For Use With (Application) biological use
Packaging Quantity 1 Each
Flow Rate 300mL/min.
Gas Permeability High
Color Translucent Beige
Max. Operating Temperature (Metric) 230°C
Product Type Extension Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.