missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Silicone 2-Stop Tubing

Product Code. 10167601 Shop All Heidolph Instruments Products
Change view
Click to view available options
Tubing Size:
1.42 mm I.D./3.22 mm O.D.
2.79 mm I.D./4.59 mm O.D
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
10167601 1.42 mm I.D./3.22 mm O.D. Each
10721483 2.79 mm I.D./4.59 mm O.D Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10167601 Supplier Heidolph™ Supplier No. 5253001400
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Platinum-coated silicone tubing for use in pharmaceuticals and biology. Heidolph™ Silicone 2-Stop Tubing is very smooth, biocompatible, inert and designed to prevent slipping during pump operation.

  • Extremely smooth interior prevents bacterial growth.
  • Biocompatible, minimal adsorption and absorption.
  • Good flow properties.
  • High temperature stability.
  • Absolutely inert, softener-free.
  • Designed with 2 stops to prevent slipping.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, FDA, meets GLP and NSF.
Autoclavable Autoclavable
Diameter (Metric) Inner 1.42 mm
Material Silicone
Diameter (Metric) Outer 3.22 mm
Thickness (Metric) 0.9 mm
For Use With Pump
For Use With (Application) Extremely Smooth Interior Prevents Bacterial Growth, Biocompatible with Minimal Adsorption and Absorption, Good Flow Properties, High Temperature Stability, Inert, Softener-Free, Translucent White.
Min. Operating Temperature (Metric) -80°C
Sterility Non-sterile
Tubing Size 1.42 mm I.D./3.22 mm O.D.
Sterilization Method Autoclave for 30 min (at 1 bar, irradiation.)
Height (Metric) 7 m Water
Includes 2 stops
Gas Permeability Relatively high
Limitations Not suitable for concentrated solvents, oils, acids or dilute caustic soda; relatively high permeability to gas.
Color Translucent White
Maximum Pressure Continuous/short time 0.5/1.5 bar
Vacuum Level Good
Max. Operating Temperature (Metric) 200°C
Product Type 2-stop Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.