missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- No filtration required
- Stains up to 2500 slides per pint
- Part of the Signature Series Staining System
- Crisp, well-defined nuclear detail chromatin delineation
Available in 5-liter packaging
- Reduces plastic by 90%
- Increases stain stability
- Reduces messy stain spills
- Saves 35% storage space versus traditional packaging
Specifications
Specifications
| Type | Hematoxylin 1 |
| Quantity | 1 pt. |
Safety and Handling
Signal Word
- Warning
- Acute toxicity Category 4
- H302-Harmful if swallowed.
- EUH210-Safety data sheet available on request.
- P264-Wash thoroughly after handling.
- P270-Do not eat, drink or smoke when using this product.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.,IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P330-Rinse mouth.
- P501-Dispose of contents/container to an approved waste disposal plant.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?