missing translation for 'onlineSavingsMsg'
Learn More

BOLA Sheets

Product Code. 10064800
Change view
Click to view available options
Width (Metric):
150 mm
300 mm
600 mm
Thickness:
0.025 mm
0.05 mm
0.25 mm
0.5 mm
0.75 mm
1 mm
1.5 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Thickness unitSize
10064800 600 mm 0.5 mm Each
10470342 300 mm 0.75 mm Each
10689981 300 mm 1.5 mm Each
10655601 600 mm 0.75 mm Each
10154731 600 mm 1 mm Each
10054860 150 mm 0.025 mm Each
10003531 150 mm 0.05 mm Each
10461371 300 mm 0.025 mm Each
10228590 300 mm 0.05 mm Each
10783491 300 mm 0.25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10064800 Supplier BOLA Supplier No. S180327
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sheets, Non-absorbant

Delivered in rolls with a length of 1000 mm.

Specifications

Absorbancy Non-absorbent
Width (Metric) 600 mm
Thickness 0.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.