missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ LC Needle for 1 to 2.5mL syringe

Product Code. 10187260
Change view
Click to view available options
Volume (Metric):
1 mL
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10187260 1 mL Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10187260 Supplier Trajan™ Supplier No. 039250

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed to inject down to 1mL with high precision and accuracy

  • High precision and accuracy for small volume injections
  • LC Tip
  • For use with 1 to 2.5mL syringes

Specifications

Needle Gauge 22 G
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Inner 0.37 mm
Diameter (Metric) Outer Needle 0.71 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type Needle Only
Model 1MDR-LC-GT
Quantity 5/Pk.
Volume (Metric) 1 mL
Length (Metric) Needle 50.8 mm
Needle Point Style LC
For Use With (Equipment) Syringe (1 to 2.5 mL)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.